Pressure Regulator, 1-1/2 In, 2 to 15 psi

  • Mfr # BZGSSSZTS01AD1-0009

  • Zoro # G0219545


product price:  $1,493.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZGSSSZTS01AD1-0009
Zoro #
G0219545
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2 in
Outlet Size
1 1/2 in
Length
6 3/4 in
Height
8 3/4 in
Pipe Size
1 1/2 in
Overall Width
6 3/4 in
Overall Height
8 3/4 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Temp.
400 Degrees F
Connection Type
FNPT
Max. Pressure
250 psi
Pressure Adjustment Range
2 to 15 psi
Application
Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers
Operating Pressure - Maximum
250 psig
Pilot Adjustment - Maximum
15 psig
Pilot Adjustment - Minimum
2 psig
Inlet Connection Gender
Female
Inlet Connection Type
NPTF
Outlet Connection Gender
Female
Factory Set Pressure
9 psig
Operating Temperature - Maximum
400 Degrees F
For Media
Steam
Outlet Connection Type
NPTF

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 2 to 15 psi, Max. Temp. 400 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 250 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.