Pressure Regulator, 3/4 In, 105 to 150 psi

  • Mfr # BZDWSSBBS01AD5-0128

  • Zoro # G0219746


product price:  $657.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZDWSSBBS01AD5-0128
Zoro #
G0219746
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Overall Width
5 1/8 in
Outlet Connection Size
3/4 in
Overall Height
6 3/4 in
Inlet Connection Size
3/4 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Application
Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Connection Type
FNPT
Max. Temp.
180 Degrees F
Pressure Adjustment Range
105 to 150 psi
Max. Pressure
400 psig
Operating Temperature - Maximum
180 Degrees F
For Media
Air, Water
Outlet Connection Type
NPTF
Pilot Adjustment - Maximum
150 psig
Pilot Adjustment - Minimum
105 psig
Operating Pressure - Maximum
400 psig
Inlet Connection Type
NPTF
Factory Set Pressure
128 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Pressure Adjustment Range 105 to 150 psi, Max. Temp. 180 Degrees F, Pipe Size 3/4 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.