Pressure Regulator, 3/4 In, 50 to 110 psi

  • Mfr # BZDWSSBBS01AD4-0080

  • Zoro # G0219773


product price:  $722.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BZDWSSBBS01AD4-0080
Zoro #
G0219773
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
3/4 in
Outlet Size
3/4 in
Length
5 1/8 in
Height
6 3/4 in
Pipe Size
3/4 in
Inlet Connection Size
3/4 in
Overall Height
6 3/4 in
Outlet Connection Size
3/4 in
Overall Width
5 1/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Temp.
180 Degrees F
Connection Type
FNPT
Application
Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Pressure Adjustment Range
50 to 110 psi
Max. Pressure
400 psig
Pilot Adjustment - Maximum
110 psig
Outlet Connection Type
NPTF
Operating Pressure - Maximum
400 psig
For Media
Air, Water
Factory Set Pressure
80 psig
Inlet Connection Type
NPTF
Pilot Adjustment - Minimum
50 psig
Operating Temperature - Maximum
180 Degrees F

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Pressure Adjustment Range 50 to 110 psi, Max. Temp. 180 Degrees F, Pipe Size 3/4 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.