Pressure Regulator, 1 In, 20 to 60 psi

  • Mfr # BZEWSSBBS01AD3-0040

  • Zoro # G0219791


product price:  $1,105.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
1 in
Outlet Size
1 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZEWSSBBS01AD3-0040
Zoro #
G0219791
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
2 1/8 in
Height
7 5/8 in
Pipe Size
1 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in
Overall Height
7 5/8 in
Overall Width
2 1/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Max. Pressure
400 psig
Connection Type
FNPT
Max. Temp.
180 Degrees F
Application
Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Pressure Adjustment Range
20 to 60 psi
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Operating Pressure - Maximum
400 psig
Factory Set Pressure
40 psig
Pilot Adjustment - Maximum
60 psig
Outlet Connection Gender
Female
For Media
Air, Water
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Female
Pilot Adjustment - Minimum
20 psig

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 2 1/8 in, Height 7 5/8 in, Pressure Adjustment Range 20 to 60 psi, Max. Temp. 180 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.