Pressure Regulator, 1 In, 2 to 20 psi

  • Mfr # BZEWSSBBS01AD1-0011

  • Zoro # G0219807


product price:  $1,003.99
/ea
Free Shipping & Returns

Key Features

Series
B
Body Material
Bronze
Inlet Size
1 in
Outlet Size
1 in
Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BZEWSSBBS01AD1-0011
Zoro #
G0219807
UPC #
-
Country of Origin
Mexico

Dimensions

Inlet Size
1 in
Outlet Size
1 in
Length
2 1/8 in
Height
7 5/8 in
Pipe Size
1 in
Overall Height
7 5/8 in
Inlet Connection Size
1 in
Outlet Connection Size
1 in
Overall Width
2 1/8 in

Details

Item
Pressure Regulator
Series
B
Body Material
Bronze
Connection Type
FNPT
Application
Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines
Pressure Adjustment Range
2 to 20 psi
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Operating Temperature - Maximum
180 Degrees F
Inlet Connection Gender
Female
For Media
Air, Water
Inlet Connection Type
NPTF
Pilot Adjustment - Maximum
20 psig
Operating Pressure - Maximum
400 psig
Outlet Connection Gender
Female
Pilot Adjustment - Minimum
2 psig
Factory Set Pressure
11 psig
Outlet Connection Type
NPTF

Description

Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 2 1/8 in, Height 7 5/8 in, Pressure Adjustment Range 2 to 20 psi, Max. Temp. 180 Degrees F, Pipe Size 1 in, Max. Pressure 400 psi

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.