Adjustable Handle Size: 4 1/2-13X60, Plastic Black RAL 7021, Comp: Stainless Steel

  • Mfr # K0270.4A51X60

  • Zoro # G0225881


product price:  $22.95
/ea

Key Features

Style
Novo Grip
Screw Length
60.00mm
Material
Plastic
Color
Black
Height
4.76"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K0270.4A51X60
Zoro #
G0225881
UPC #
-
Country of Origin
Germany

Dimensions

Screw Length
60.00mm
Thread Size
1/2"-13
Height
4.76"
Height (In.)
4.76
Overall Length
109 mm
Overall Height
126 mm
Handle Height - Minimum
61 mm
Handle Length
95 mm
Thread Length
60 mm
Handle Height - Maximum
66 mm
Hub Height
43 mm

Details

Style
Novo Grip
Material
Plastic
Color
Black
Type
External Thread, Stainless Steel
Standards
DIN EN ISO 4753, RoHS
Knob Type
Modern Design
Item
Adjustable Handle
Finish
Uncoated (Parts)
Thread Type
External
Handle Material
Fiberglass-Reinforced Plastic
Components Material
Stainless Steel
Thread Standard
UNC
Handle Type
Teardrop
Features
Die-Cast Zinc Toothed Ring
Thread Material
Stainless Steel
Measurement System
Inch
Handle Angle
20 Degrees

Description

Adjustable Handle, Handle Type Teardrop, Handle Material Fiberglass-Reinforced Plastic, Components Material Stainless Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 60.00mm, Overall Height 126 mm, Overall Length 109 mm, Thread Type External, Features Die-Cast Zinc Toothed Ring, Standards DIN EN ISO 4753, RoHS, Mounting Type Threaded Stud

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.