Toolholder, ISO, D-Style Clamping
- Mfr # 5696757
- Zoro # G3933070
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Insert Shape
Trigon
Dimension F (In.)
0.9840
Cutting Length
6.5150mm
Rake
Double Negative
Clamp
Kenclamp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5696757
- Zoro #
- G3933070
- UPC #
- 4050841489454
- Country of Origin
- India
Dimensions
- Dimension F (In.)
- 0.9840
- Cutting Length
- 6.5150mm
Details
- Insert Shape
- Trigon
- Rake
- Double Negative
- Clamp
- Kenclamp
- Left/Right Hand
- Right Hand
- Number of Inserts Required
- 1
- Style
- Negative
- Shank
- Square
- Material
- Steel
- Item
- Toolholder
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Material - Machining
- High Speed Steel
- Lead Angle
- -5 Degrees deg
- Measurement System
- Metric
- Shell Material
- Steel
- Container Type
- Negative
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.