Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Permanent Marker, 12 PK

  • Mfr # 32001B

  • Zoro # G0226247


product price: $23.09
/pk 12, $1.92/ea

Key Features

Ink Color
Black
Tip Size
Fine/Extra Fine
Marker Tip
Fine, Ultra Fine
Marker Cap
Capped
Standards
ACMI AP, ASTM D-4236
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32001B
Zoro #
G0226247
UPC #
071641320017
Country of Origin
United States

Dimensions

Tip Size
Fine/Extra Fine

Details

Item
Permanent Marker
Ink Color
Black
Marker Tip
Fine, Ultra Fine
Marker Cap
Capped
Standards
ACMI AP, ASTM D-4236
Features
Fade-Resistant Ink, Permanent Ink, Quick-Drying Ink, Water-Resistant Ink
Waterproof
Water-Resistant
Point Type
Bullet
Barrel Type
Standard
Marker Ink Color
Black
Marker Tip Combination
Ultra Fine/Fine
Marker Type
Twin
Washable
Non-Washable
Number of Markers
12
Series
Sharpie(R) Extra-Fine/Fine Tip Permanent Marker
Pen Tip
0.2 mm, 1 mm
Cleanroom Standard
Not Cleanroom Certified
Package Type
Flip-Lid Box
Metal Detectable
Not Metal Detectable
Irradiated
Non-Irradiated
X-Ray Detectable
Not X-Ray Detectable
Number Included
1
Number of Tips
Twin
Includes Pen Cushion
Cushion Not Included
Toxicity
Non-Toxic
Erasable
Non-Erasable
Marker Set Ink Colors
(12) Black

Description

Twin Tip Marker, Black, (12) Black, Marker Tip Fine, Ultra Fine, Marker Cap Capped, Barrel Type Standard, Washable Non-Washable, Waterproof Water-Resistant, Standards ACMI AP, ASTM D-4236, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.