
BSD Series Workbench with Back & EndsTop, Shelf, Drawer, 48 in W x 34 in D x 32.5 in H, Gray
Mfr # BSD-3448
Zoro # G022718959
product price:Â $700.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12
Top Thickness
2.25"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BSD-3448
Zoro #
G022718959
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
2.25"
Drawer Height
5
Drawer Depth
16.25 in
Drawer Width
13.75 in
Width
48 in
Depth
34 in
Height
32-1/2 in
Details
Surface Material
Steel
Method of Construction
All Welded Steel
Load Capacity
3,000 lbs
Gauge
12
Finish
Powder coat
No. of Shelves
1
No. of Drawers
1
Drawer Load Rating
100 lbs
Color
Gray
Assembled/Unassembled
Assembled
Item
Steel Top Worbench with Back and Endstops, Shelf, and Drawer
Material
Steel
Includes
Sides and backstops, shelf, drawer
Cam Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Work Bench with Side & Back Stops, Shelf, and Drawer unit. Top, legs, and side & back stops are constructed of 12 gauge steel. Stringer is 16 gauge. The top, stringer and legs are reinforced for extra strength. Shelf is 15-1/4in D. Drawer size 14in W x 16in D x 5in H. No assembly required. Dimensions 48in W x 34in D x 32-1/2in H. Capacity 3,000 lbs. evenly distributed. Powder Coat finish . GRAY.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.