Tetra 18 in Towel Bar In Matte Black

  • Mfr # 78918-BL

  • Zoro # G022873658


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Bar Length
3.5 in
Material
Zinc
Color
Matte Black
Width
19.81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
78918-BL
Zoro #
G022873658
UPC #
195205048961
Country of Origin
China

Dimensions

Bar Length
3.5 in
Width
19.81 in

Details

Item
Towel Bars
Finish
Stainless
Material
Zinc
Color
Matte Black

Description

Familiar geometries and subtle curves in the Tetra Bath Collection combine to bring a sleek, architectural look and feel to the bath. Complete the look in your space with coordinating accessories.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.