Round Body Cylinder, 20 mm Bore, 250 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # C85F20-250

  • Zoro # G0231777


product price:  $54.49
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
20 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C85F20-250
Zoro #
G0231777
UPC #
190735647264
Country of Origin
Czechia

Dimensions

Bore Dia.
20 mm
Rod Dia.
8 mm
Overall Length
356 mm
Rod Thread Length
20 mm
Port Size
1/8 in G
Dimension A
86mm + stroke
Dimension D
M22 x 1.5 in
Rod Thread Size
M8 x 1.25
Dimension C
M8 x 1.25 in
Dimension E
1/8 in G
Air Cylinder Bore Dia.
20 mm
Dimension B
20mm
End Cap Length
15 mm
Body Diameter
22 mm
Rod Diameter
8 mm
Inlet Size
1/8 in
Bore Diameter
20 mm
Stroke Length
250 mm
Nose Mount Thread Size
M22 x 1.5

Details

Item
Round Body Cylinder
Cylinder Action
Double Acting
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
250 mm
Mount
Nose
Air Cylinder Type
ISO
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Standards
CETOP RP52P, ISO 6432
Cushion Type
Rubber Cushion
Finish
Hard Coat Anodized
Piston Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Features
Rubber Bumpers
Nose Mount Thread
M22 x 1.5 in
System of Measurement
Metric
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Air Inlet Type
G
Maximum Operating Temperature
176 Degrees F
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
-4 Degrees F
Cylinder Repair
Repairable
Weight
0.44 lb
For Fluid Type
Air
Series
C85
End Cap Material Finish
Anodized
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Rod Gender
Male
Mounting Orientation
Horizontal, Vertical

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 20 mm, Cushion Type Rubber Cushion, Stroke Length 250 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.