Round Body Cylinder, 25 mm Bore, 100 mm Stroke, ISO Double Acting, Stainless Steel .

  • Mfr # CD85E25-100-B

  • Zoro # G0232066


product price:  $62.19
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
25 mm
Max. Pressure
145 psi
Body Material
Stainless Steel
Rod Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CD85E25-100-B
Zoro #
G0232066
UPC #
190735646830
Country of Origin
Czechia

Dimensions

Bore Dia.
25 mm
Rod Dia.
10 mm
Overall Length
237 mm
Rod Thread Length
22 mm
Port Size
1/8 in G
Dimension D
M22 x 1.5 in
Dimension B
22mm
Dimension E
1/8 in G
Air Cylinder Bore Dia.
25 mm
Rod Thread Size
M10 x 1.25
Dimension A
115mm + stroke
Dimension C
M10 x 1.25 in
Rod Diameter
10 mm
End Cap Length
15 mm
Nose Mount Thread Size
M22 x 1.5
Body Diameter
22 mm
Bore Diameter
25 mm
Inlet Size
1/8 in
Stroke Length
100 mm

Details

Cylinder Action
Double Acting
Item
Round Body Cylinder
Max. Pressure
145 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
100 mm
Mount
Double End
Air Cylinder Type
ISO
Cushion Type
Rubber Cushion
Single Acting/Double Acting
Double Acting
Finish
Hard Coat Anodized
Standards
CETOP RP52P, ISO 6432
Air Cylinder Mount
Double End
End Cap Material
Aluminum
Features
Rubber Bumpers
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Nose Mount Thread
M22 x 1.5 in
Maximum Operating Pressure
145 MPa
Body Material Finish
Anodized
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Piston Rod Material Finish
Chrome Plated
Minimum Operating Pressure
7.25 MPa
Minimum Operating Temperature
14 Degrees F
Weight
1.1 lb
For Fluid Type
Air
Series
C85
Cylinder Repair
Repairable
Air Inlet Type
G
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
End Cap Material Finish
Anodized
Body Material Grade
316
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Rod Rotation
Rotating Rod
Inlet Gender
Female
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Round Body Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Threaded Hole, Bore Diameter 25 mm, Cushion Type Rubber Cushion, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.