Shop PEGASUS

Caster, Swivel Stem, Soft Rubber, 70 lb.

  • Mfr # P1S-R016G-SG
  • Zoro # G0234645

product price: 
$
3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
11/16 in
Application
Retail, Industrial, Commercial
Non-Marking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-R016G-SG
Zoro #
G0234645
UPC #
-
Country of Origin
China
Item
Swivel Plate Caster
Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Brake Included
No
System of Measurement
Inch
Caster Sub-Type
Swivel
Caster Load Rating Range
Light Duty
Caster Product Group
Swivel Caster
Tread
Standard
Caster Raceway
Double Ball
Standards
RoHS, ICWM
Caster Mounting Type
Grip Neck Stem
Caster Temp. Range
-20 Degrees To 125 Degrees F
Core Color
Black
Frame Finish
Zinc Plated
Caster Wheel/Tread Material
Solid Rubber
Tread Color
Black
Caster Wheel Bearings
Plain
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
70 lb
Caster Break Type
No Brake Included
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Wheel Core Material
Hard Rubber
Series
P1 Series
Wheel/Tread Hardness
70-85 Shore A
ESD Conductive
No

Dimensions

Wheel Width
11/16 in
Stem Dia.
5/16 in
Overall Height
2-5/16 in
Wheel Dia.
1-5/8 in
Swivel Radius
1-7/16 in

Description

Caster,Swivel Stem,Soft Rubber,70 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.