Caster, Swivel Stem, Soft Rubber, 80 lb.

  • Mfr # P1S-R020G-SG
  • Zoro # G0234742
product price: 
$
4.59
/ea
Sold in multiples of 3 for $13.77

Key Features

Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Wheel Width
3/4 in
Application
Retail, Industrial, Commercial
Non-Marking
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1S-R020G-SG
Zoro #
G0234742
UPC #
-
Country of Origin
China
Item
Swivel Stem Caster
Caster Stem Type
Grip Neck Stem Stem
Tread Shape
Standard
Application
Retail, Industrial, Commercial
Non-Marking
No
Caster Frame Material
Steel
Number of Wheels
1
Caster Load Rating Range
Light Duty
Caster Wheel Bearings
Plain
Caster Raceway
Double Ball
Tread
Standard
Caster Product Group
Swivel Caster
Caster Sub-Type
Swivel
Caster Mounting Type
Grip Neck Stem
Caster Wheel/Tread Material
Solid Rubber
Caster Temp. Range
-20 Degrees To 125 Degrees F
System of Measurement
Inch
Standards
RoHS, ICWM
Tread Color
Black
Core Color
Black
Caster Brake Included
No
Frame Finish
Zinc Plated
Caster Swivel Lock Type
No Lock Included
Extended Lead
No
Load Capacity
80 lb
Caster Break Type
No Brake Included
ESD Conductive
No
Wheel Core Material
Hard Rubber
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
70-85 Shore A
Includes Thread Guards
No
Series
P1 Series
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils

Dimensions

Wheel Width
3/4 in
Stem Dia.
5/16 in
Overall Height
2-3/4 in
Wheel Dia.
2 in
Swivel Radius
2 in

Description

Caster,Swivel Stem,Soft Rubber,80 lb.

Ratings & reviews