Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anodized Aluminum Safety Padlock, Keyed Different, 1-1/2 in Wide with 3 in Tall Shackle, Red

  • Mfr # A1107RED

  • Zoro # G0236783


product price: $18.25
/ea

Key Features

Padlock Body Material
Aluminum
Key Type
Keyed Different
Body Width
1 1/2 in
Shackle Height
3 in
Shackle Material
Boron Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1107RED
Zoro #
G0236783
UPC #
037325950208
Country of Origin
Taiwan, Province of China

Dimensions

Body Width
1 1/2 in
Shackle Height
3 in
Body Height
1 7/8 in
Body Thickness
3/4 in
Width Across Shackle
13/16 in
Shackle Diameter
1/4 in

Details

Item
Lockout Padlock
Body Color
Red
Padlock Body Material
Aluminum
Key Type
Keyed Different
Shackle Material
Boron Alloy
Shackle Type
Extended
Standards
OSHA 1910.147
Number of Keys
2
Green Certification or Other Recognition
UL Environment Claims Validated
Body Finish
Anodized
Number of Pins
5
Features
High Visibility Color
Locking Mechanism
5-Pin Tumbler
Color
Red
Opening Type
Key
Vertical Shackle Clearance
3 in
Shackle Material Coating
Chrome Plated
Body Material Coating
Anodized
Resistance Properties
Corrosion Resistant
Horizontal Shackle Clearance
13/16 in
Non-Removable Key
No
Number of Keys Included
2
Key Style
Standard
Number of Tumbler Pins
5
Finish
Anodized

Description

Lockout Padlock, Body Color Red, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 13/16 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Boron Alloy, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 13/16 in, Body Material Coating Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.