Zoro Homepage

Cstr, Dual Whl Rigid Plat, Sft Rbr, 155 lb.

  • Mfr # P9R-SR020G-P-AF

  • Zoro # G0238312


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Soft Rubber
Caster Brake Type
No Brake Included
Wheel Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9R-SR020G-P-AF
Zoro #
G0238312
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
2 in
Wheel Width
2 x 13/16 in
Mounting Plate Size
2-9/16 in x 3-5/8 in
Mounting Plate Thickness
0.157 in
Mounting Bolt Dia.
5/16 in
Overall Height
2-3/4 in

Description

Cstr,Dual Whl Rigid Plat,Sft Rbr,155 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.