Cstr, Bus Machin, Swvl Plat, Poly, 550 lb, Bk

  • Mfr # P10S-PB030K-P-WB
  • Zoro # G0238540
product price: 
$
27.49
/ea

Key Features

Tread
Standard
Wheel Dia.
3 in
Core Color
Black
Includes
Trailing End Contact Brake
Caster Mounting Type
Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P10S-PB030K-P-WB
Zoro #
G0238540
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1-9/16 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-15/16 in
Swivel Radius
2-7/16 in
Mounting Plate Thickness
0.138 in
Mounting Plate Size
3-1/4 in x 3-1/4 in

Details

Item
Cstr,Bus Machin,Swvl Plat,Poly,550 lb,Bk
Tread
Standard
Core Color
Black
Includes
Trailing End Contact Brake
Caster Mounting Type
Plate
System of Measurement
Inch
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Type
Wheel Brake
Non-Marking
Yes
Caster Sub-Type
Swivel
Number of Wheels
1
Outside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Standards
RoHS, ICWM
Frame Finish
Black Powder Coated
Tread Color
Black
Caster Brake Included
Yes
Inside Bolt Hole Spacing
2-1/2 in x 2-1/2 in
Extended Lead
No
Caster Frame Material
Steel
Load Rating Range
Medium Duty
Series
P10 Series
Number of Mounting Holes
4
Load Capacity
550 lb
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
ESD Conductive
No
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
60-70 Shore D
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Bus Machin,Swvl Plat,Poly,550 lb,Bk

Ratings & reviews