Cstr, Bus Machin, Swivl Plat, Nylon, 550 lb.

  • Mfr # P11S-NG020R-P
  • Zoro # G0238583
product price: 
$
30.15
/ea

Key Features

Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Non-Marking
Yes
Caster Brake Included
No
Core Color
Black
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P11S-NG020R-P
Zoro #
G0238583
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Wheel Dia.
2 in
Wheel Width
1-13/16 in
Overall Height
3-3/32 in
Swivel Radius
2-1/16 in
Mounting Plate Thickness
0.197 in
Mounting Plate Size
3-5/16 in x 4-1/8 in

Details

Item
Cstr,Bus Machin,Swivl Plat,Nylon,550 lb.
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Non-Marking
Yes
Caster Brake Included
No
Core Color
Black
Number of Wheels
1
Standards
RoHS, ICWM
Tread Color
Black
Caster Mounting Type
Plate
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Type
No Brake Included
Tread
Standard
Frame Finish
Black Powder Coated
Caster Sub-Type
Swivel
System of Measurement
Inch
Extended Lead
No
Caster Frame Material
Steel
Series
P11 Series
Swivel Raceway Type
Double Ball
Tread Shape
Standard
Load Rating Range
Medium Duty
Load Capacity
550 lb
Includes Thread Guards
No
ESD Conductive
No
Wheel Core Material
Nylon
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel/Tread Material
Glass Filled Nylon
Wheel Hardness Rating
85 Shore D
Wheel Bearing Type
Roller
Operating Temperature Range
-40 Degrees To 250 Degrees F

Description

Cstr,Bus Machin,Swivl Plat,Nylon,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.