Shop PEGASUS

Cstr, Bus Machine, Swivl Plat, Poly, 550 lb.

  • Mfr # P11S-PB025R-P
  • Zoro # G0238671

product price: 
$
30.39
/ea

Key Features

Wheel Width
1-13/16 in
Caster Brake Included
No
Caster Brake Type
No Brake Included
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Number of Wheels
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P11S-PB025R-P
Zoro #
G0238671
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-13/16 in
Wheel Dia.
2-1/2 in
Mounting Bolt Dia.
5/16 in
Overall Height
3-7/8 in
Swivel Radius
2-1/16 in
Mounting Plate Thickness
0.197 in
Mounting Plate Size
3-5/16 in x 4-1/4 in

Details

Item
Cstr,Bus Machine,Swivl Plat,Poly,550 lb.
Caster Brake Included
No
Caster Brake Type
No Brake Included
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Number of Wheels
1
Outside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
System of Measurement
Inch
Core Color
Black
Frame Finish
Black Powder Coated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Tread
Standard
Tread Color
Black
Caster Sub-Type
Swivel
Caster Mounting Type
Plate
Standards
RoHS, ICWM
Non-Marking
Yes
Caster Frame Material
Steel
Extended Lead
No
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Load Rating Range
Medium Duty
Tread Shape
Standard
Wheel Core Material
Polypropylene
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P11 Series
Load Capacity
550 lb
ESD Conductive
No
Includes Thread Guards
No
Wheel Hardness Rating
60-70 Shore D
Wheel Bearing Type
Roller
Wheel/Tread Material
Polypropylene
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Bus Machine,Swivl Plat,Poly,550 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.