Shop MEDCASTER

6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 260 lb

  • Mfr # CH06AMP125SWTP01
  • Zoro # G7810549

product price: 
$
46.95
/ea

Key Features

Load Rating Range
0 to 299 lb
Caster Frame Material
Steel
Operating Temperature Range
-30 Degrees to 210 Degrees F
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Load Rating
260 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH06AMP125SWTP01
Zoro #
G7810549
UPC #
-
Country of Origin
China
Load Rating Range
0 to 299 lb
Caster Frame Material
Steel
Operating Temperature Range
-30 Degrees to 210 Degrees F
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Load Rating
260 lb
Wheel/Tread Color
Green
Wheel/Tread Hardness Rating
Soft
Swivel Raceway Type
Double Ball
System of Measurement
Inch
Non-Marking
Yes
Number of Wheels
1
Caster Plate Hole Pattern
C
Swivel Lock Type
No Lock Included
Item
Plate Caster
Core Color
Gray
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Tread Shape
Standard
Number of Mounting Holes
4
Frame Finish
Chrome
Wheel/Tread Material
Rubber
Caster Mounting Type
Plate
Caster Brake Type
No Brake
Includes Thread Guards
Yes
Swivel Construction
Kingpin
Wheel Bearing Type
Ball
Caster Sub-Type
Swivel
Wheel Core Material
Nylon
Series
CH
Application
Medical
Frame Color
Silver
Load Capacity - Maximum
260 lb
Wheel Hardness Rating
85 Shore A

Dimensions

Wheel Dia.
6 in
Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Width
1 1/4 in
Mounting Height
7 13/32 in

Description

Swivel, Plate Caster, Load Rating 260 lb, Swivel Lock Type No Lock Included, Wheel Dia. 6 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.