Cstr, Swivl Plate, Gray Surelastic, 300 lb.

  • Mfr # P12S-PRP040B-P2

  • Zoro # G0240893


product price:  $15.85
/ea

Key Features

Standards
RoHS, ICWM, NSF
Caster Mounting Type
Plate
Tread
Standard
Non-Marking
Yes
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PRP040B-P2
Zoro #
G0240893
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Overall Height
5-1/8 in
Swivel Radius
3-1/4 in
Mounting Plate Size
3-1/8 in x 4-1/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Swivel Caster
Standards
RoHS, ICWM, NSF
Caster Mounting Type
Plate
Tread
Standard
Non-Marking
Yes
Outside Bolt Hole Spacing
2-3/8 in x 3-1/2 in
Number of Wheels
1
Caster Brake Type
No Brake Included
System of Measurement
Inch
Caster Brake Included
No
Tread Color
Gray
Frame Finish
Zinc Plated
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-3/8 in x 3-3/8 in
Application
Retail, Industrial, Commercial
Replacement Wheel
Mfr. No. P-PRP-040x013/038B
Core Color
Gray
Caster Frame Material
Steel
Extended Lead
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Number of Mounting Holes
4
Wheel Core Material
Polypropylene
Tread Shape
Standard
Load Capacity
300 lb
Load Rating Range
Light Duty
Series
P12 Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Wheel Bearing Type
Annular Ball
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plate,Gray Surelastic,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.