Cstr, Swivl Plte, Blck Polypropyln, 230 lb.

  • Mfr # P12S-PB035B-P3

  • Zoro # G0241155


product price:  $13.75
/ea

Key Features

Caster Brake Included
No
Tread Color
Black
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PB-035x013/038B
Overall Height
4-11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-PB035B-P3
Zoro #
G0241155
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-11/16 in
Wheel Dia.
3-1/2 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Swivel Radius
3 in
Mounting Plate Size
3-3/4 in x 4-3/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Swivel Caster
Caster Brake Included
No
Tread Color
Black
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PB-035x013/038B
Caster Mounting Type
Plate
Non-Marking
Yes
Caster Sub-Type
Swivel
System of Measurement
Inch
Number of Wheels
1
Inside Bolt Hole Spacing
3 in x 3 in
Core Color
Black
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Frame Finish
Zinc Plated
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Type
No Brake Included
Tread
Standard
Extended Lead
No
Caster Frame Material
Steel
Number of Mounting Holes
4
Wheel Core Material
Polypropylene
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
230 lb
ESD Conductive
No
Series
P12 Series
Load Rating Range
Light Duty
Tread Shape
Standard
Includes Thread Guards
No
Wheel/Tread Material
Polypropylene
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
60-70 Shore D
Operating Temperature Range
-20 Degrees To 180 Degrees F

Description

Cstr,Swivl Plte,Blck Polypropyln,230 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.