Caster, Swivl Plate, Gray Urethane, 300 lb.

  • Mfr # P12S-UP060B-P3
  • Zoro # G0241435
product price: 
$
22.59
/ea

Key Features

Caster Brake Type
No Brake Included
Standards
RoHS, ICWM, NSF
Wheel Width
1-1/4 in
Non-Marking
Yes
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-UP060B-P3
Zoro #
G0241435
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
6 in
Overall Height
7-1/4 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-3/4 in x 4-3/8 in

Details

Item
Caster,Swivl Plate,Gray Urethane,300 lb.
Caster Brake Type
No Brake Included
Standards
RoHS, ICWM, NSF
Non-Marking
Yes
System of Measurement
Inch
Number of Wheels
1
Core Color
Gray
Tread
Standard
Replacement Wheel
Mfr. No. P-UP-060x013/038B
Caster Brake Included
No
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Inside Bolt Hole Spacing
3 in x 3 in
Tread Color
Gray
Caster Sub-Type
Swivel
Frame Finish
Zinc Plated
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Caster Mounting Type
Plate
Caster Frame Material
Steel
Extended Lead
No
Tread Shape
Standard
Load Rating Range
Light Duty
Load Capacity
325 lb
Number of Mounting Holes
4
ESD Conductive
No
Wheel Core Material
Polypropylene
Includes Thread Guards
No
Swivel Raceway Type
Double Ball
Resistant To
High Chemical Resistance To Many Aggressive Substances
Series
P12 Series
Wheel/Tread Material
Polyurethane
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
50-60 Shore D
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Caster,Swivl Plate,Gray Urethane,300 lb.

Ratings & reviews