Cstr, Swivl Plate, Cond Surelastic, 325 lb.

  • Mfr # P12S-PRP060K-P4-EL
  • Zoro # G0242512
product price: 
$
55.59
/ea

Key Features

Caster Mounting Type
Plate
Frame Finish
Zinc Plated
Wheel Width
1-1/4 in
Caster Brake Type
No Brake Included
Includes
Electrically Conductive Tread
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12S-PRP060K-P4-EL
Zoro #
G0242512
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Wheel Dia.
6 in
Overall Height
7-1/4 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
3-1/2 in x 3-1/2 in

Details

Item
Cstr,Swivl Plate,Cond Surelastic,325 lb.
Caster Mounting Type
Plate
Frame Finish
Zinc Plated
Caster Brake Type
No Brake Included
Includes
Electrically Conductive Tread
Caster Brake Included
No
Core Color
Gray
Outside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Standards
RoHS, ICWM, NSF
Replacement Wheel
Mfr. No. P-PRP-060x013/038B-EL
System of Measurement
Inch
Number of Wheels
1
Tread
Standard
Application
Retail, Industrial, Commercial
Tread Color
Gray
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
2-5/8 in x 2-5/8 in
Non-Marking
Yes
Extended Lead
No
Caster Frame Material
Steel
Series
P12 Series
Number of Mounting Holes
4
Resistant To
High Chemical Resistance To Many Aggressive Substances
Swivel Raceway Type
Double Ball
Tread Shape
Standard
ESD Conductive
Yes
Includes Thread Guards
No
Wheel Core Material
Polypropylene
Load Capacity
325 lb
Load Rating Range
Light Duty
Wheel Bearing Type
Annular Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Swivl Plate,Cond Surelastic,325 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.