Shop MEDCASTER

3" X 1-1/4" Non-Marking Rubber Thermoplastic Anti-Microbial Swivel Caster, No Brake, Loads Up To 165lb

  • Mfr # SS03AMX125SWTP01
  • Zoro # G7809648

product price: 
$
81.89
/ea

Key Features

Includes Thread Guards
Yes
Number of Mounting Holes
4
Caster Plate Hole Pattern
C
Operating Temperature Range
-30 Degrees to 210 Degrees F
Application
Medical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SS03AMX125SWTP01
Zoro #
G7809648
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Mounting Height
4 7/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Width
1 1/4 in
Mounting Bolt Dia.
5/16 in

Details

Includes Thread Guards
Yes
Number of Mounting Holes
4
Caster Plate Hole Pattern
C
Operating Temperature Range
-30 Degrees to 210 Degrees F
Application
Medical
Inside Bolt Hole Spacing
1 3/4 in x 2 13/16 in
Swivel Construction
Kingpin
Frame Color
Silver
Outside Bolt Hole Spacing
1 3/4 in x 3 1/16 in
Series
stainless steel
Frame Finish
Chrome
Caster Mounting Type
Plate
Swivel Raceway Type
Double Ball
Caster Frame Material
Stainless Steel
Wheel Core Material
Polypropylene
Number of Wheels
1
Wheel/Tread Color
Green
Wheel Bearing Type
Ball
Swivel Lock Type
No Lock Included
Wheel/Tread Hardness Rating
Soft
Caster Sub-Type
Swivel
System of Measurement
Inch
Non-Marking
Yes
Load Rating
165 lb
Item
Plate Caster
Core Color
Gray
Wheel/Tread Material
Rubber
Tread Shape
Standard
Caster Brake Type
No Brake
Load Rating Range
0 to 299 lb
Load Capacity - Maximum
165 lb
Wheel Hardness Rating
85 Shore A

Description

Swivel, Plate Caster, Load Rating 165 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.