Welding Cylinder Truck, 2 Cyl, 780 lb.

  • Mfr # 871-16

  • Zoro # G0243582


product price:  $390.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44 in
Overall Width
35 in
Material
Steel
Color
Green
Load Capacity
780 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
871-16
Zoro #
G0243582
UPC #
810649020433
Country of Origin
United States

Dimensions

Overall Height
44 in
Overall Width
35 in
Wheel Diameter
16 in
Tool Tray Width
22 in
Overall Depth
12 1/2 in
Max. Tank Dia. Acetylene
12 1/2 in
Wheel Width
4 in
Base Plate Dimensions
13 x 24 in
Max. Tank Dia. Oxygen
9 1/2 in
Tool Tray Height
31 in
Height
44 in
Handle Height
44 in
Width
35"
Overall Height - Cylinder Raised
62 in
For Maximum Container Diameter
12 1/2 in
Securing Mechanism Height
30 in
Axle Dia.
3/4 in
Deck Height
1/2 in
Nose Plate Thickness
3/32 in
Nose Plate Width
24 in
Axle-Mounted Wheel Dia.
16 in
Axle-Mounted Wheel Width
4 in
Nose Plate Depth
13 in
Overall Height - Cylinder Lowered
44 in
Overall HxWxD
44 in x 35 in x 12 1/2 in
For Maximum Cylinder Diameter
12 1/2 in
Nose Plate WxD
13 in x 24 in

Details

Material
Steel
Color
Green
Load Capacity
780 lb
Item
Welding Cylinder Hand Truck
Wheel Type
Pneumatic
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Includes
Chain to Secure Cylinder, Toolbox
Cylinder Capacity
2
Finish
Powder Coated
For Use With
Welding Cylinders and Torches
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Standards
29 CFR 1926.350(a)(10)
Caster/Wheel Mounting Location
2-Wheel
Cylinder Orientation
Side by Side
Weight
49 lb
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Profile
Standard
Compatible with Product Type
Welding Cylinders and Torches
Frame Material
Steel
For Surface Type
Concrete, Grass, Wood
Caster/Wheel Configuration
(2) Axle-Mounted
Nose Plate Type
Solid Straight
Frame Finish
Powder Coated
Frame Type
Rounded Back
Hub Position
Offset
Includes Foot Assist
Without Foot Assist
Nose Plate Material
Steel
Axle-Mounted Wheel Type
Pneumatic
Includes Lift Ring
Without Lift Ring
Brake Type
No Caster Brake
Includes Stair Climber
Without Stair Climber
Axle-Mounted Wheel/Tread Material
Rubber
Securing Mechanism
Chain
Includes Firewall
No
Non-Marking Axle-Mounted Wheels
No
Type
Standard

Description

2, Overall Height 44 in, Overall Width 35 in, Overall Depth 12 1/2 in, Load Capacity 780 lb, Securing Mechanism Chain, Caster/Wheel Configuration (2) Axle-Mounted, Axle-Mounted Wheel Type Pneumatic, Axle-Mounted Wheel/Tread Material Rubber, Axle-Mounted Wheel Dia. 16 in, Handle Type Continuous Frame Flow-Back, Includes Firewall No, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff, Includes Lift Ring Without Lift Ring, Frame Type Rounded Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.