Caster, Swivl Stem, Gray Urethane, 300 lb.

  • Mfr # P12S-UP050D-SX1

  • Zoro # G0244201


product price:  $16.89
/ea

Key Features

Caster Stem Type
Expandable Stem
Tread Shape
Standard
Wheel Width
1-1/4 in
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Stem Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P12S-UP050D-SX1
Zoro #
G0244201
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Stem Length
2-1/2 in
Overall Height
6-1/16 in
Wheel Dia.
5 in
Stem Dia.
3/4 in - 7/8 in
Swivel Radius
4 in

Details

Item
Swivel Expanding Stem Caster
Caster Stem Type
Expandable Stem
Tread Shape
Standard
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Non-Marking
Yes
Caster Frame Material
Steel
Number of Wheels
1
Caster Wheel/Tread Material
Polyurethane
Caster Load Rating Range
Light Duty
Replacement Wheel
Mfr. No. P-UP-050x013/038D
Caster Sub-Type
Swivel
Caster Product Group
Swivel Caster
Caster Raceway
Double Ball
Caster Brake Included
No
Tread
Standard
Core Color
Gray
System of Measurement
Inch
Caster Temp. Range
-15 Degrees To 160 Degrees F
Caster Wheel Bearings
Delrin
Tread Color
Gray
Standards
RoHS, ICWM, NSF
Caster Mounting Type
Expanding Stem
Frame Finish
Zinc Plated
Extended Lead
No
Caster Swivel Lock Type
No Lock Included
Load Capacity
325 lb
Resistant To
High Chemical Resistance To Many Aggressive Substances
Includes Thread Guards
No
Series
P12 Series
Wheel Core Material
Polypropylene
Caster Break Type
No Brake Included
Swivel Raceway Type
Double Ball
Wheel/Tread Hardness
50-60 Shore D
ESD Conductive
No

Description

Caster,Swivl Stem,Gray Urethane,300 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.