Shop PEGASUS

Cstr, Swvl Plat, Blck Rbr, 240 lb, Thrd Grd

  • Mfr # P12HS-R040K-12
  • Zoro # G0246694

product price: 
$
22.29
/ea

Key Features

System of Measurement
Inch
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Core Color
Black
Overall Height
4-11/16 in
Tread
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P12HS-R040K-12
Zoro #
G0246694
UPC #
-
Country of Origin
China

Dimensions

Overall Height
4-11/16 in
Wheel Dia.
4 in
Mounting Bolt Dia.
5/16 in
Wheel Width
1-1/4 in
Swivel Radius
3-5/16 in
Mounting Plate Size
2-1/2 in x 3-5/8 in
Mounting Plate Thickness
0.118 in

Details

Item
Cstr,Swvl Plat,Blck Rbr,240 lb,Thrd Grd
System of Measurement
Inch
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Core Color
Black
Tread
Standard
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Number of Wheels
1
Frame Finish
Zinc Plated
Standards
RoHS, ICWM
Tread Color
Black
Caster Mounting Type
Plate
Caster Sub-Type
Swivel
Non-Marking
No
Caster Brake Included
No
Application
Retail, Industrial, Commercial
Caster Brake Type
No Brake Included
Caster Frame Material
Steel
Extended Lead
No
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Swivel Raceway Type
Double Ball
Load Capacity
240 lb
Load Rating Range
Light Duty
Includes Thread Guards
Yes
Tread Shape
Standard
Wheel Core Material
Hard Rubber
Series
P12H Series
ESD Conductive
No
Number of Mounting Holes
4
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Solid Rubber
Wheel Hardness Rating
70-85 Shore A
Operating Temperature Range
-20 Degrees To 125 Degrees F

Description

Cstr,Swvl Plat,Blck Rbr,240 lb,Thrd Grd

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.