Cstr, Stanles Plt Swvl, Gray TPR, 220 lb, Tl

  • Mfr # P15SX-RP050D-P-TB
  • Zoro # G0248569
product price: 
$
47.39
/ea

Key Features

Non-Marking
Yes
Standards
RoHS, ICWM
Core Color
Gray
Application
Retail, Industrial, Commercial
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P15SX-RP050D-P-TB
Zoro #
G0248569
UPC #
-
Country of Origin
China
Item
Cstr,Stanles Plt Swvl,Gray TPR,220 lb,Tl
Non-Marking
Yes
Standards
RoHS, ICWM
Core Color
Gray
Application
Retail, Industrial, Commercial
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Tread Color
Gray
Tread
Standard
Caster Sub-Type
Swivel
Caster Brake Included
Yes
Number of Wheels
1
Caster Mounting Type
Plate
System of Measurement
Inch
Includes
Total-Lock
Caster Brake Type
Total Lock Brake
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Frame Finish
Stainless Steel
Extended Lead
No
Caster Frame Material
Stainless Steel
Series
P15X Series
ESD Conductive
No
Swivel Raceway Type
Double Ball
Number of Mounting Holes
4
Tread Shape
Standard
Load Rating Range
Light Duty
Load Capacity
220 lb
Includes Thread Guards
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Polypropylene
Wheel Hardness Rating
85-95 Shore A
Wheel Bearing Type
Delrin
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Dimensions

Wheel Dia.
5 in
Mounting Bolt Dia.
5/16 in
Overall Height
6-7/16 in
Wheel Width
1-1/4 in
Swivel Radius
4-1/4 in
Mounting Plate Size
2-3/4 in x 3-3/4 in
Mounting Plate Thickness
0.118 in

Description

Cstr,Stanles Plt Swvl,Gray TPR,220 lb,Tl

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.