2" Socket Weld SS Cap

  • Mfr # 4307004230

  • Zoro # G0246793


product price:  $25.99
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004230
Zoro #
G0246793
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
2"
Outside Dia.
2-31/32"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Pressure
3000 psi
Max. Steam Pressure
2810 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Fittings Sub-Category
Caps
Class
Class 3000
For Pipe Schedule
160
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304

Description

The ZORO SELECT - 4307004230 is a stainless steel pipe cap designed to close and seal the end of a pipe, providing protection and containment within piping systems. It features a socket-weld connection type, making it suitable for permanent installations. With a pressure rating of Class 3000, it is rated for use within the specified pressure ranges. The cap is constructed from 304 stainless steel, ensuring durability and corrosion resistance, and its nominal size is 2 inches with an outside diameter of approximately 2-31/32 inches.

  • Connection Type: Socket Weld — designed for secure, permanent pipe ends.
  • Pressure Rating: Class 3000
  • Material: 304 Stainless Steel — provides corrosion resistance and durability.
  • Max. Pressure: 3000 psi
  • Outside Diameter: 2-31/32 inches — external measurement of the connection end.
  • Overall Length: 1 1/2 inches — total length of the cap for installation considerations.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.