Cstr, Stainls Ho Kgp Swvl, Gry TPR, 220 lb.

  • Mfr # P14SX-RP050K-H

  • Zoro # G0248024


product price:  $29.69
/ea

Key Features

System of Measurement
Inch
Frame Finish
Stainless Steel
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Overall Height
6-5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P14SX-RP050K-H
Zoro #
G0248024
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6-5/16 in
Wheel Dia.
5 in
Wheel Width
1-1/4 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
4-1/4 in

Details

Item
Swivel Caster
System of Measurement
Inch
Frame Finish
Stainless Steel
Standards
RoHS, ICWM
Caster Sub-Type
Swivel
Application
Retail, Industrial, Commercial
Tread Color
Gray
Number of Wheels
1
Tread
Standard
Includes
Thread Guards
Non-Marking
Yes
Caster Brake Type
No Brake Included
Core Color
Gray
Replacement Wheel
Mfr. No. P-RP-050x013/031K
Caster Mounting Type
Hollow Kingpin
Caster Brake Included
No
Caster Frame Material
Stainless Steel
Extended Lead
No
Load Rating Range
Light Duty
Resistant To
High Chemical Resistance To Many Aggressive Substances
Load Capacity
220 lb
Swivel Raceway Type
Double Ball
Wheel Core Material
Polypropylene
ESD Conductive
No
Includes Thread Guards
Yes
Series
P14X Series
Tread Shape
Standard
Wheel Bearing Type
Precision Ball
Wheel Hardness Rating
85-95 Shore A
Wheel/Tread Material
Thermoplastic Rubber
Operating Temperature Range
-4 Degrees To 140 Degrees F

Description

Cstr,Stainls Ho Kgp Swvl,Gry TPR,220 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.