Shop PEGASUS

Cstr, Stanles Plt Swvl, Gray Urthn, 165 lb.

  • Mfr # P15SX-UP030D-P
  • Zoro # G0248060

product price: 
$
28.39
/ea

Key Features

Frame Finish
Stainless Steel
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Core Color
Gray
Caster Brake Included
No
Non-Marking
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P15SX-UP030D-P
Zoro #
G0248060
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Overall Height
4-7/16 in
Mounting Bolt Dia.
5/16 in
Wheel Dia.
3 in
Swivel Radius
3-1/4 in
Mounting Plate Thickness
0.118 in
Mounting Plate Size
2-3/4 in x 3-3/4 in

Details

Item
Cstr,Stanles Plt Swvl,Gray Urthn,165 lb.
Frame Finish
Stainless Steel
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Core Color
Gray
Caster Brake Included
No
Non-Marking
Yes
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
System of Measurement
Inch
Number of Wheels
1
Tread
Standard
Caster Brake Type
No Brake Included
Caster Sub-Type
Swivel
Inside Bolt Hole Spacing
1-3/4 in x 2-13/16 in
Standards
RoHS, ICWM
Caster Mounting Type
Plate
Tread Color
Gray
Extended Lead
No
Caster Frame Material
Stainless Steel
Resistant To
High Chemical Resistance To Many Aggressive Substances
ESD Conductive
No
Series
P15X Series
Swivel Raceway Type
Double Ball
Includes Thread Guards
No
Tread Shape
Standard
Load Rating Range
Light Duty
Load Capacity
165 lb
Number of Mounting Holes
4
Wheel Core Material
Polypropylene
Wheel Hardness Rating
50-60 Shore D
Wheel Bearing Type
Delrin
Wheel/Tread Material
Polyurethane
Operating Temperature Range
-15 Degrees To 160 Degrees F

Description

Cstr,Stanles Plt Swvl,Gray Urthn,165 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.