Cstr, Stanls Ho Kp Svl, Gry Urth, 190 lb, Tl
- Mfr # P15SX-UP040D-H-TB
- Zoro # G0248882
product price:Â
$
38.15
/ea
Key Features
Mounting Bolt Dia.
1/2 in
Overall Height
5-5/16 in
Wheel Dia.
4 in
Caster Sub-Type
Swivel
Frame Finish
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P15SX-UP040D-H-TB
- Zoro #
- G0248882
- UPC #
- -
- Country of Origin
- China
Dimensions
- Mounting Bolt Dia.
- 1/2 in
- Overall Height
- 5-5/16 in
- Wheel Dia.
- 4 in
- Wheel Width
- 1-1/4 in
- Swivel Radius
- 3-3/4 in
Description
Cstr,Stanls Ho Kp Svl,Gry Urth,190 lb,Tl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.