Zoro Homepage

Wheel, TPR Rubber, 125 mm x 30 mm, 220 lb

  • Mfr # P-RP125X30/8K

  • Zoro # G0249950


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Wheel Width
30 mm
Caster Load Rating Range
Light-Medium Duty
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Wheel Bearings
Precision Ball
Fits Axle Dia.
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-RP125X30/8K
Zoro #
G0249950
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
125 mm
Wheel Width
30 mm
Fits Axle Dia.
5/16 in
Hub Width
3-1/4 in

Description

Wheel,Gray TPR,125mm,Prec Ball,220 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.