Stainless Steel Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size

  • Mfr # 008616

  • Zoro # G0251797


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Safe Working Water Pressure
500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
008616
Zoro #
G0251797
UPC #
190735321638
Country of Origin
Mexico

Dimensions

Overall Height
2 7/8 in
Overall Length
1 1/2 in
Orifice Diameter
3/32 in
Nominal Pipe Size
1/4 in

Details

Valve Design
2-Way
Coil Insulation Class
F
Coil Enclosure
NEMA Type 1
Operation Type
Direct Acting
Safe Working Water Pressure
500 psi
For Use With
Dayton Solenoid Coils
Flow Range
0.22 to 3.8 gpm
Airflow
Up to 12.5 scfm
Body Material
Stainless Steel
Item
Solenoid Valve Less Coil
Standards
UL Listed
Seal Material
NBR
Application
Dental Equipment, Humidifiers, Instrumentation, Vending Machines, Water Treatment, Welding Equipment
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Starting Configuration
Normally Closed
Operating Pressure Differential - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Maximum
300 psi
Fluid Temperature - Maximum
180 Degrees F
Operating Pressure Differential Air/Inert Gas - Maximum
300 psi
Mounting Orientation
Horizontal or Vertical
Outlet Connection Type
FPT
Thread Type
FPT
For Media
Air, Light Oil, Steam, Water
Valve Body Style
Straight
Valve Ways
2-Way
Inlet Connection Type
FPT
Operating Pressure Differential Light Oil - Maximum
300 psi
Airflow - Maximum
12.5 scfm
Operating Temperature - Maximum
180 Degrees F
Compatible with Brand
Dayton
Valve Positions
2-Position
Environmental Rating
Corrosive, Indoor, Outdoor
Coefficient of Volume (Cv)
0.22
Operating Pressure Differential - Maximum
300 psi

Description

Solenoid Valve Body, Valve Ways 2-Way, Valve Positions 2-Position, Valve Starting Configuration Normally Closed, Body Material Stainless Steel, Nominal Pipe Size 1/4 in, Orifice Diameter 3/32 in, Coefficient of Volume (Cv) 0.22, Operating Pressure Differential - Minimum 0 psi, Operating Pressure Differential Air/Inert Gas - Maximum 300 psi, Operating Pressure Differential Water - Maximum 300 psi, Fluid Temperature - Maximum 180 Degrees F, Environmental Rating Corrosive, Indoor, Outdoor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.