Gate Valve, Class 125, 2 In., FNPT, Bronze

  • Mfr # 148 2"

  • Zoro # G0252341


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Bronze
Pipe Size - Valves
2"
Standards
MSS-SP-80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148 2"
Zoro #
G0252341
UPC #
697988625044
Country of Origin
United States

Dimensions

Pipe Size
2"
Pipe Size - Valves
2"
Inlet to Outlet Length
3-5/16"
Overall Length
3.31 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in
Handle Diameter
3.75 in
Nominal Valve Size
2 in
Handle Height
11.5 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Standards
MSS-SP-80
Top of Handle to Inlet Center
7-7/16"
Valve Max. Fluid Temp.
406 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Handle Type
Wheel
Valve Class
Class 125
Body Material - Valves
Bronze
Stem Material
Bronze
Valve Stem Type
Rising
Wedge Material
Bronze
Handle Material
Malleable Iron
Max. Working Steam Pressure - WSP
125 psi
Bonnet Style
Screw-In
Max. Water Pressure - CWP
200 psi
Seal Material
Bronze
Stem Type
Rising
Seat Material
Bronze
For Media
Gas, Oil, Water
Wedge Style
Solid
Coefficient of Volume (Cv)
230
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Maximum
406 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Connection Gender - Side 1
Female
Bonnet Material
Bronze
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 230, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.