Shop PEGASUS

Cstr, Kngpnls Dual Whl Swl, Urthn, 5000 lb.

  • Mfr # P30S-UY080K-20
  • Zoro # G0252583

product price: 
$
752.99
/ea
Free Shipping & Returns

Key Features

Core Color
Gray
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Number of Wheels
2
Overall Height
10-1/2 in
Caster Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P30S-UY080K-20
Zoro #
G0252583
UPC #
-
Country of Origin
China
Item
Cstr,Kngpnls Dual Whl Swl,Urthn,5000 lb.
Core Color
Gray
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Number of Wheels
2
Caster Frame Material
Steel
Application
Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
Extended Lead
No
Non-Marking
Yes
Standards
RoHS, ICWM
Replacement Wheel
Mfr. No. P-UY-080x030/075K
Frame Finish
Zinc Plated
Caster Brake Type
No Brake Included
Caster Brake Included
No
Caster Sub-Type
Kingpinless Swivel
Inside Bolt Hole Spacing
4-1/2 in x 6 in
System of Measurement
Inch
Tread
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Wheel Core Material
Cast Iron
Series
P30 Series
Tread Color
Yellow
Tread Shape
Standard
Number of Mounting Holes
4
Load Capacity
5000 lb
ESD Conductive
No
Swivel Raceway Type
Kingpinless Single Ball
Caster Mounting Type
Plate
Includes Thread Guards
No
Load Rating Range
Super-Heavy Duty
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Polyurethane
Wheel Hardness Rating
92 Shore A
Operating Temperature Range
-15 Degrees To 160 Degrees F

Dimensions

Overall Height
10-1/2 in
Wheel Width
2 x 3 in
Wheel Dia.
8 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
6-1/4 in
Mounting Plate Size
6-1/4 in x 7-1/2 in
Mounting Plate Thickness
0.531 in

Description

Cstr,Kngpnls Dual Whl Swl,Urthn,5000 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.