Shop PEGASUS

Cstr, Kingpinless Rigd Plte, Nyln, 5500 lb.

  • Mfr # P27R-NMB080K-16
  • Zoro # G0251935

product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Overall Height
10-1/8 in
Wheel Dia.
8 in
Mounting Bolt Dia.
1/2 in
Standards
RoHS, ICWM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P27R-NMB080K-16
Zoro #
G0251935
UPC #
-
Country of Origin
China
Item
Cstr,Kingpinless Rigd Plte,Nyln,5500 lb.
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Standards
RoHS, ICWM
Application
Retail, Industrial, Commercial, Corrosion Resistance
Caster Brake Included
No
Extended Lead
No
Number of Wheels
1
Core Color
Black
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Non-Marking
Yes
Replacement Wheel
Mfr. No. P-NMB-080x030/075K
Frame Finish
Zinc Plated
Caster Sub-Type
Rigid
System of Measurement
Inch
ESD Conductive
No
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Load Capacity
4100 lb
Caster Mounting Type
Plate
Wheel Core Material
Nylon
Tread Shape
Standard
Series
P27 Series
Load Rating Range
Heavy Duty
Tread Color
Black
Number of Mounting Holes
4
Includes Thread Guards
No
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Machined Nylon
Wheel Hardness Rating
70-80 Shore D
Operating Temperature Range
-20 Degrees To 250 Degrees F

Dimensions

Overall Height
10-1/8 in
Wheel Dia.
8 in
Mounting Bolt Dia.
1/2 in
Wheel Width
3 in
Mounting Plate Size
4-1/2 in x 6-1/4 in
Mounting Plate Thickness
0.315 in

Description

Cstr,Kingpinless Rigd Plte,Nyln,5500 lb.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.