Cstr, Kngpnls Dual Whl Swvl, Nyln, 7200 lb.

  • Mfr # P30S-NMB050K-20
  • Zoro # G0252933
product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Mounting Bolt Dia.
1/2 in
Wheel Dia.
5 in
Wheel Width
2 x 3 in
Caster Frame Material
Steel
Caster Sub-Type
Swivel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P30S-NMB050K-20
Zoro #
G0252933
UPC #
-
Country of Origin
China
Item
Cstr,Kngpnls Dual Whl Swvl,Nyln,7200 lb.
Caster Frame Material
Steel
Caster Sub-Type
Swivel
Core Color
Black
Caster Brake Type
No Brake Included
Number of Wheels
2
Frame Finish
Zinc Plated
Inside Bolt Hole Spacing
4-1/2 in x 6 in
Replacement Wheel
Mfr. No. P-NMB-050x030/075K
Application
Retail, Industrial, Commercial, Corrosion Resistance
Extended Lead
No
Outside Bolt Hole Spacing
4-1/8 in x 6-1/8 in
Non-Marking
Yes
Caster Brake Included
No
Standards
RoHS, ICWM
System of Measurement
Inch
Swivel Raceway Type
Kingpinless Single Ball
Tread Shape
Standard
Resistant To
High Chemical Resistance To Many Aggressive Substances
Tread
Standard
Number of Mounting Holes
4
Load Rating Range
Super-Heavy Duty
ESD Conductive
No
Includes Thread Guards
No
Load Capacity
7200 lb
Caster Mounting Type
Plate
Tread Color
Black
Wheel Core Material
Nylon
Series
P30 Series
Wheel Hardness Rating
70-80 Shore D
Wheel Bearing Type
Precision Ball
Wheel/Tread Material
Machined Nylon
Operating Temperature Range
-20 Degrees To 250 Degrees F

Dimensions

Mounting Bolt Dia.
1/2 in
Wheel Dia.
5 in
Wheel Width
2 x 3 in
Overall Height
8 in
Swivel Radius
4-1/2 in
Mounting Plate Thickness
0.531 in
Mounting Plate Size
6-1/4 in x 7-1/2 in

Description

Cstr,Kngpnls Dual Whl Swvl,Nyln,7200 lb.

Ratings & reviews