This item is Discontinued.

Parker Butterfly Valve, Clamp, 3/4 In., SS BFLY-.75-12-S-316

Butterfly Valve, Clamp, 3/4 In., SS (Discontinued)

  • Mfr # BFLY-.75-12-S-316
  • Zoro # G0253741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFLY-.75-12-S-316
Zoro #
G0253741
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
3/4 in

Details

Item
Butterfly Valve
Style
Clamp
Body Material
Stainless Steel
Max. Vacuum
14.2 psi
Handle Type
12 Position Lever
Disc Material
Stainless Steel
Temp. Range
15 to 200 Degrees F
Standards
USDA Approved

Description

Butterfly Valve, Clamp Style, Body Material Stainless Steel, Max. Vacuum 14.2 psi, Pipe Size 3/4 in, Temp. Range 15 to 200 Degrees F, Disc Material Stainless Steel, Handle Type 12 Position Lever, Standards USDA Approved

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.