Flat Washer, For Screw Size M12 , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FBMWASH12P100

  • Zoro # G0254591


product price:  $61.95
/pk 100, $0.62/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMWASH12P100
Zoro #
G0254591
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.5 mm
Maximum Thickness
2.5 mm
Inside Diameter
13 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
DIN 125A
System of Measurement
Metric
Color
Silver
Application
Load Distribution, Spacing
Thickness Tolerance
+/-0.20mm
Type
Flat Washer
Rockwell Hardness
B70
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 125A
Material Grade/Class
18-8
Pack Size
Small Pack
For Use With
Bolts, Nuts, Screws, Studs
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.5 mm, System of Measurement Metric, Minimum Thickness 2.5 mm, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.