Flat Washer, For Screw Size M6 , Stainless Steel NL-19 Finish, 100 PK

  • Mfr # FBMWASH6P100

  • Zoro # G0254628


product price:  $44.19
/pk 100, $0.44/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBMWASH6P100
Zoro #
G0254628
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
M6
Outside Diameter
12 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
6.40 mm

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
DIN 125A
System of Measurement
Metric
Application
Load Distribution, Spacing
Thickness Tolerance
+/-0.20mm
Color
Silver
Type
Flat Washer
Rockwell Hardness
B70
Resistance Properties
Corrosion-Resistant
Dimensional Standards
DIN 125A
Material Grade/Class
18-8
Pack Size
Small Pack
For Use With
Bolts, Nuts, Screws, Studs
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125A, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M6, Inside Diameter 6.4 mm, Outside Diameter 12 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.