Fender Washer, For Screw Size M8 , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FBMFWASH8P25

  • Zoro # G0255066


product price:  $28.69
/pk 25, $1.15/ea

Key Features

Material
Stainless Steel
Finish
NL-19
For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBMFWASH8P25
Zoro #
G0255066
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
M8
Outside Diameter
24 mm
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
8.4 mm

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
DIN 9021
System of Measurement
Metric
Flat Washer Type
Large OD Flat Washer
Package Weight
0.31
Thickness Tolerance
+/-0.20mm
Application
Load Distribution, Spacing
For Use With
Bolts, Nuts, Screws, Studs
Color
Silver
Type
Oversized Flat Washer
Rockwell Hardness
B80
Dimensional Standards
DIN 9021
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Material Grade/Class
18-8
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
Large Outside Diameter
FDA Approved
FDA Approved

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards DIN 9021, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 24 mm, Maximum Thickness 2 mm, System of Measurement Metric, Minimum Thickness 2 mm, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Thickness Tolerance +/-0.20mm, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.