Fender Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FB3FEWASH14114P25

  • Zoro # G0255109


product price:  $30.79
/pk 25, $1.23/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Washer Standards
ASME B18.22.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FB3FEWASH14114P25
Zoro #
G0255109
UPC #
-
Country of Origin
India

Dimensions

For Screw Size
1/4"
Outside Diameter
1-1/4 in
Minimum Thickness
0.050 in
Maximum Thickness
0.050 in
Inside Diameter
0.281 in

Details

Item
Fender Washer
Material
Stainless Steel
Finish
NL-19
Washer Standards
ASME B18.22.1
System of Measurement
Inch
For Use With
Bolts, Nuts, Screws, Studs
Application
Load Distribution, Spacing
Thickness Tolerance
+/-0.010 in
Color
Silver
Package Weight
0.46
Rockwell Hardness
B80
Flat Washer Type
Large OD Flat Washer
Type
Oversized Flat Washer
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Dimensional Standards
ASTM F844
Material Grade/Class
316
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
Washer Type
Large Outside Diameter
X-Ray Detectable
X-Ray Detectable
Hardness
80 HRB

Description

Large O.D. Oversized Washer, Flat Washer Type Oversized, Dimensional Standards ASTM F844, Material Stainless Steel, Material Grade/Class 316, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 1 1/4 in, Maximum Thickness 0.05 in, System of Measurement Inch, Minimum Thickness 0.05 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B80, Thickness Tolerance +/-0.010 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.