1-1/2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80

  • Mfr # E4BNH19

  • Zoro # G0256076


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E4BNH19
Zoro #
G0256076
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
3 ft
Wall Thickness
0.177 in
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Inside Dia.
1 1/2 in
Outside Dia.
2 in
Inside Diameter
1 9/16 in
Overall Length
3 ft
Outside Diameter
1 7/8 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Material (Pipe)
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Max. Pressure
250 psi
Thread Type
NPT
Item
Pipe
Basic Pipe Fitting Material
Metal
Pipe Thread Type
MNPT x MNPT
Minimum Operating Temperature
-60 Degrees F
Fitting Compatibility
Schedule 80
Side A Gender
Male
Metal Pipe Construction
Seamless
Gravity Flow
No
Side A Thread Type
NPT
Material Grade
304
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Side A Connection Type
Threaded
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
450 Degrees F
Side B Connection Type
Threaded
Schedule
Schedule 80
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side B Thread Type
NPT

Description

Pipe, Application Air, Gases, Non-Potable Water, Fuels, Finish/Coating Not Applicable, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 1 9/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Maximum Steam Pressure 175 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 3 ft

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.