316, 7/16"-14 Hex Head Cap Screw, NL-19 Stainless Steel, 1 in L, 10 PK
Mfr # FB3HEXB716141P10
Zoro # G0256700
product price:Â $21.65
/pk 10, $2.17/eaKey Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Head Width
5/8 in
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB3HEXB716141P10
Zoro #
G0256700
UPC #
-
Country of Origin
Thailand
Dimensions
Thread Size
7/16"-14
Fastener Length
1 in
Head Width
5/8 in
Min. Thread Length
1 in
Head Height
9/32 in
Drive Size
5/8 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
NL-19
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
85,000 psi
Rockwell Hardness
HRB80
Thread Type
Coarse
Threadlocker Minimum Temperature
7/16"-14
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish NL-19(SM), Dia./Thread Size 7/16 In.-14, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 in, Head Height 9/32 in, Head Width 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.