Reducer Coupling Reducer, 1/2" x 3/8" Pipe, FNPT, Malleable Iron, Class 150

  • Mfr # 5P561

  • Zoro # G0258194


product price:  $5.79
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
1/2" x 3/8"
Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P561
Zoro #
G0258194
UPC #
190735905500
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
1/2" x 3/8"
Pipe Size - Pipe Fitting
1/2 in x 3/8 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
3/8 in
Pipe Size
1/2" x 3/8"

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 150
Item
Reducer
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Specific Pipe Fitting Shape
Reducer
Basic Pipe Fitting Material
Metal
Saturated Steam Pressure
150 psi
Basic Pipe Fitting Shape
Reducer
Max. Pressure
300 psi@150 Degrees F
Temp. Range
-20 Degrees to 366 Degrees F
Fitting Schedule/Class
Class 150
Pipe Fitting Schedule/Class
Class 150
Includes Seal
No
Fitting Side B Pipe Threading
18
Color
Black
Fitting Side A Type
NPT
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female

Description

Reducing Coupling, Malleable Iron, Class Class 150, 1/2 in, Female, NPT, 14, 3/8 in, Female, NPT, 18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.