Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, S20 Series

  • Mfr # S71-4

  • Zoro # G0259655


product price:  $14.99
/ea

Key Features

Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Max. Pressure
3000 psi
Thread Size
1/2"-14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S71-4
Zoro #
G0259655
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Coupler Body Size
1/2"
Coupler Thread Size
1/2"-14
Overall Length
1 15/16 in
Coupling Size
1/2 in
Max. Outside Dia.
1 7/32 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Nitrile
Coupling Locking Type
Sleeve
Max. Pressure
3000 psi
Connection Type
NPT
Shut Off
double
For Use With
All Hydraulic Applications
Sleeve Material
Steel
Series
S20
Seal Type
Captive Valve
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
ISO 5675
Locking Mechanism
Ball
Coupler Interchange Type
S20
Valve Design
Ball
Coupler Finish
Trivalent Chromium Zinc
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Body Material
Steel
Coupler Flow Rate
12.0 gpm
Coupler Connection Type
FNPT
Pioneer Interchange
8010-4
Parker Interchange
8010-4P
Snap-Tite Interchange
63N8-8F
Valve Type
Ball
Hose Fitting Gender
Female
Includes Bearing
Yes
Pull Ring Material
PTFE
Max. Flow Rate
45 lpm
Finish/Coating
Trivalent Chromium Zinc
Coupling Component
Plug
Fitting Type
FNPT
Includes Shut Off
Yes
Maximum Vacuum
27.4 in Hg
Max. Working Pressure @ 70 F
3,000 psi
Includes Valve
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, S20 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 45 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products