Outlet Strip, Vertical, 20 5-15R, 5-15P, 15 ft., Silver

  • Mfr # PS6020

  • Zoro # G0261816


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Type
Vertical
Total Number of Outlets
20
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
15 ft.
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PS6020
Zoro #
G0261816
UPC #
037332011473
Country of Origin
China

Dimensions

Cord Length
15 ft.
Width
1 1/2 in
Cord Length - Ext. Cords and Outlet Strips
15 ft.
Height
1 1/2 in
Length
60 in
Depth
60"
Wire Size
14 AWG
Length (Straight Wireway)
60 in

Details

Item
Outlet Strip
Type
Vertical
Total Number of Outlets
20
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Color
Silver
Gauge/Conductor
14/3
Standards
cUL Listed; UL 1363; UL Listed; RoHS
Mounting Style
Clip
NEC Cord Designation
SJT
Power Indicator
Yes
Circuit Breaker
No
Color - Ext. Cords and Outlet Strips
Gray
Number of Total Outlets - Ext. Cords and Outlet Strips
20
NEMA Plug Configuration - Ext. Cords and Outlet Strips
5-15P
Number of Outlets
20
Number of Power Switches
1
Amps
15A
NEMA Receptacle Configuration
(20) NEMA 5-15R
NEMA Plug Configuration
NEMA 5-15P
Includes
Instruction Manual, Mounting Hardware
Voltage
120V AC
Outlet Center Distance
2 7/8 in
Medical Grade
No
Number of Outlet Rows
1
Max. Amps - Ext. Cords and Outlet Strips
15.0
For Use With
Ideal for Horizontal or Vertical Raceway Style Power Distribution in Office, Workbench (6XXU8, 6XXV0, 6XXV2), Industrial, Networking and Telecom Applications
Housing Material
Aluminum
Gauge/Conductor - Ext. Cords and Outlet Strips
14/3
Medical Facility Use
Outside Patient Care Areas (UL 1363)
Number of Transformer Outlets
20
Hz
50/60 Hz
Max. Amps
15A
Application
Workbench and Cabinet
Number of Conductors
3
Trade Designation
SJT
Frequency
50/60 Hz
Features
Transparent On/Off Switch Cover Prevents Accidental Turn-Off
Watts
1800W
Input Voltage
120 V AC
Certifications & Standards
UL1363, cUL
Package Contents
Power Strip 120V AC, Mounting hardware, Instruction manual
Maximum Output Voltage
120 V AC
Mount Type
Vertical
Product Type
Power Strip
Form Factor
Rack-mountable
Maximum Input Current
15 A
Maximum Frequency
60 Hz
Nominal Input Voltage(s) Supported
120V AC
Included Mounting Accessories
Includes mounting clips
Material of Construction
Aluminum
Outlet Spacing
2.795 in.
Mounting Holes or Slots
No
Output Receptacles
(20) 5-15R
Circuit Breaker (amps)
15
Locking Switch Cover
Transparent on/off switch cover prevents accidental turn-off
Frequency Compatibility
50 / 60 Hz
Form Factors Supported
Supports horizontal or vertical raceway style power distribution in office, workbench, industrial, networking and telecom applications
Package Includes
PS6020;Mounting hardware;Instruction manual
Outlets Measurement (Center to Center)
2.71 in.
Built-In Circuit Breaker
Yes

Description

Outlet Strip, Application Workbench and Cabinet, Housing Material Aluminum, Total Number of Outlets 20, Max. Amps 15 A, Cord Length 15 ft, Number of Power Switches 1, Power Indicator Yes, Number of Outlet Rows 1, Receptacle Configuration NEMA 5-15R, Plug Configuration NEMA 5-15P, Wire Size 14 AWG, Mounting Style Clip, Color Gray, Medical Facility Use Outside Patient Care Areas (UL 1363), Number of Transformer Outlets 20, Number of Conductors 3, Voltage 120V AC, Outlet Center Distance 2 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.