1-1/2" MNPT x 6 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNH23

  • Zoro # G0265614


product price:  $280.99
/ea
Sold in multiples of 5 for $1,404.95
Free Shipping & Returns

Key Features

Pipe Size - Nominal
1 1/2 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNH23
Zoro #
G0265614
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
6 ft
Outside Dia.
2 in
Wall Thickness
0.188 in
Pipe Size (Fittings)
1-1/2"
Pipe Size (Nominal)
1-1/2"
Inside Dia.
1 3/4 in
Overall Length
6 ft
Inside Diameter
1 3/4 in
Outside Diameter
2 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Item
Pipe
Max. Pressure
150 psi
Pipe Thread Type
MNPT x MNPT
Thread Type
NPT
Material (Pipe)
316 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASTM A312
Metal Pipe Construction
Seamless
Material Grade
316
Side B Thread Type
NPT
Side B Gender
Male
Schedule
Schedule 40
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Material
Stainless Steel
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
450 Degrees F
Side A Gender
Male

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 3/4 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 2 in, Overall Length 6 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.